Evapco ATC Evaporative Condenser - 860 Ton

Evapco ATC Evaporative Condenser - 860 Ton

Evapco Evaporative Condenser Tower. Model ATC-860. Serial: 983787. Coil test pressure: 350 PSIG. Nominal capacity rating: 860 TR (R-22) / 610 TR (R-717 ammonia). Overall dimensions: 11 ft. 10 in. W x 18 ft. L x 16 ft. 4 in. H.

Product Details

  • Stock No: NMCC205
  • Manufacturer: Evapco
  • Model: ATC-860
  • Serial Number: 983787

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco ATC Evaporative Condenser - 860 Ton