Loma Systems In-line IQ2 Metal Detector

Loma Systems In-line IQ2 Metal Detector

Loma Systems Metal Detector. Model: Loma IQ 2. S/N: KPL10749A. Date of manufacture: June-02. Frequency: 204 khz. Power: 120 VAC, 2 A, 50-60 Hz. Aperture inlet/outlet: 3 in. s-line. Module dimensions: 1 ft. 5-5/8 in. L x 1 ft. ½ in. W x 6-3/4 in. H. Sensor dimensions: 1 ft. 3-3/4 in. L x 1 ft. W x 1 ft. 2-5/8 in. H.(ACN119).

Product Details

  • Stock No: NOI1010
  • Manufacturer: Loma Systems
  • Model: Loma IQ 2
  • Serial Number: KPL10749A

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma Systems In-line IQ2 Metal Detector