Imeco SC 10-44 Ammonia Evaporator Coil (Low Temperature)

Imeco SC 10-44 Ammonia Evaporator Coil (Low Temperature)

1996 Imeco Side Chamber Ammonia Evaporator. Model: SC 10-44. (2) ¾ hp motors: 575V, 60 Hz, 3 phase. Maximum pressure: 150 PSI. 4 fins per inch. Inlets/outlets: (2) 1 in., (2) 3 in., (1) 2 in. threaded. Apollo ball valve. Overall dimensions: 9 ft. 8 in. L x 3 ft. 7-1/2 in. W x 5 ft. 9 in. H.

Product Details

  • Stock No: NOI1014
  • Manufacturer: Imeco
  • Model: SC 10-44
  • Serial Number: 9685-1 LH

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Imeco
  • Motor Horsepower(HP): 0.75
  • Motor Voltage: 575
  • Motor Amps: 0.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 116
  • Width (Inches): 43.5
  • Height (Inches): 69

Additional Product Details

  • Year of Manufacture: 1996
  • Spec Sheet Available: No

Imeco SC 10-44 Ammonia Evaporator Coil (Low Temperature)