Liebert Corporation Air Cooled Condenser - 6.5 Ton
Liebert Corporation Air Cooled Condenser. Model: CSF-078Z. Nominal capacity rating: 6.5 tons. Electrical requirements: 460V, FLA:2.4, Minimum circuit ampacity: 3.9, 60 Hz, 1 phase. (1) fan, 3./4 hp 230V FLA4.8, 1 phase. Overall dimensions: 4 ft. 9 in. L x 3 ft. 8 in. W x 3 ft. 7 in. H.(ACN15)(H).
Product Details
- Stock No: NOI1019
- Manufacturer: Liebert Corporation
- Model: CSF-078Z
- Serial Number: 8206015G