Mojonnier Carbo-Cooler Plate Bank

Mojonnier Carbo-Cooler Plate Bank

Mojonnier Carbo-Cooler Plate Bank. (36) Total number of plates. Plate dimensions: 3 ft. L x 1 ft. 1-5/8 in. W. Separation between plates: 1-1/2 in. Inlet/outlet: (1) 1-1/2 in. port, (1) 3 in. port. Overall dimensions: 4 ft. 6 in. L x 3 ft. W x 2 ft. 2 in. H.

Product Details

  • Stock No: NOI1029
  • Manufacturer: Mojonnier

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mojonnier Carbo-Cooler Plate Bank