Adjustable Height Conveyor

Adjustable Height Conveyor

Adjustable Height Conveyor. Eurodrive motor: .37 k.w., 1700 rpm, 266/460 v, 1.85/1.07 a, 60 Hz, 3 phase. Max conveyor exit height: 3 ft. 4 in. Lowest conveyor exit height: 1 ft. 5 in. Conveyor dimensions: 16 ft. L x 6-1/2 in. W. Overall dimensions: 8 ft. 2 in. L x 1 ft. 9 in. W x 4 ft. 11 in. H.

Product Details

  • Stock No: NOI1118
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Adjustable Height Conveyor