International Control Systems Motor Control Panel - 250 HP

International Control Systems Motor Control Panel - 250 HP

International Control Systems Motor Control Panel. Nominal rating: 250 hp, 480V, 607 amps, 60 Hz, 3 phase. ACME general purpose transformer: cat no. T-2-53013-4S. I -T-S Sentron™ Series circuit breaker type: LXD6-A cat no: LXD63B500, max volts: 600, continuous amps: 500. Includes Allen-Bradley SMC dialog plus™ smart motor controller. Overall dimensions: 2 ft. 6 in. L x 1 ft.10 in. W x 6 ft. H.

Product Details

  • Stock No: NOI1127
  • Manufacturer: International Control Systems
  • Serial Number: J27-9697-2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

International Control Systems Motor Control Panel - 250 HP