APV Junior Plate Heat Exchanger - 5 sq. ft.

APV Junior Plate Heat Exchanger - 5 sq. ft.

APV Junior Plate Heat Exchanger – 5 sq. ft. TAG NO. JUNIOR. W.O. NO. 22183. Number of plates: 18. Heat Transfer Surface Area: approx. 5 sq. ft. Inlets/Outlets: (4) 1 ½ in. S-line fittings. APV JR series heat exchangers can be modified up to 41 sq. ft. in heat transfer surface area and handle up to 15 gallon per minute flow rate. Overall dimensions: 2 ft. 5 in. L x 7 in. W x 2 ft. 2 in. H.

Product Details

  • Stock No: NOI1201
  • Manufacturer: APV
  • Model: JUNIOR
  • Serial Number: 22183

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Junior Plate Heat Exchanger - 5 sq. ft.