Onan GenSet Natural Gas Powered Generator - 35 KW

Onan GenSet Natural Gas Powered Generator - 35 KW

Onan GenSet Generator. Model: 35FK. Serial No: D950574624. Spec: 75256C. Service rating: 35 KW, 43.8 KVA (3-phase). Hours: 463. Ford engine. Model: CSG-6491-6005-A. S/N: 03549 B-27-RC. S.O. Options: 0034F. Model Code: NFA-0034-NBB. Natural gas ASCO Regulator. Cat: 8215850. S/N: A179985. Rebuild Kit: 302432. Air Inert Gas: 25 psi. Volts 12 DC. Watts 14.9. Fuel Gas 25 psi. Overall dimensions: 5 ft. 11 in. L x 2 ft. 9 in. W x 4 ft. H.

Product Details

  • Stock No: NOI1306
  • Manufacturer: Onan
  • Model: 35FK
  • Serial Number: D950574624

Transformer Details

  • KW: 35
  • KVA: 43.8

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 71
  • Width (Inches): 33
  • Height (Inches): 48

Additional Product Details

Onan GenSet Natural Gas Powered Generator - 35 KW