Stainless Steel Tube in Tube Heat Exchanger
Double Tube Heat Exchanger. No pressure ratings. Ideal for lab use with water as media. Tube sizes: 2.5 in. media, 1.5 in. product Overall media length: 192 in. Overall heat transfer area: 6.28 sq. feet. Connections: (4) 1 in. NPT media inlets, (4) 1 in. NPT media outlets. Overall dimensions: 6 ft. 2 in. L x 1 ft. 4 in. W x 2 ft. 8 in. H.
Product Details
- Stock No: NOI1311
- Manufacturer: Not Specified
Heat Exchanger Details