Baltimore Aircoil VXMC Evaporative Condenser - 340 Ton

Baltimore Aircoil VXMC Evaporative Condenser - 340 Ton

Used Baltimore Aircoil (BAC) Evaporative Condenser Tower. Model: VXMC-340. Serial: 83-6602. Belt: 2-B144. Nominal rating (R-22 freon): 340 tons refrigeration (TR). Nominal R-717 Ammonia rating: 241 TR. Base heat rejection: 4,998 MBH. Motor HP: 10. R-717 operating charge: 460 lbs. Internal coil volume: 50 cubic feet. Shipping weight: 16,280 lbs. Heaviest section: 11,580 lbs. (top coil section, 6 ft. 4 in. high). Bottom fan section: 4,700 lbs., 8 ft. 4 in. high. Overall dimensions: 12 ft. L x 10 ft. W x 14 ft. High.

Product Details

  • Stock No: NOI1501
  • Manufacturer: BAC
  • Model: VXMC-340
  • Serial Number: 83-6602

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil VXMC Evaporative Condenser - 340 Ton