Stainless Steel Honeycomb Flat Wire Conveyor Belt

Stainless Steel Honeycomb Flat Wire Conveyor Belt

Stainless Steel Honeycomb Flat Wire Conveyor Belt - 175 Ft. Width of chain: 3 ft. 7-3/4 in. Gap between links: 1 in. Thickness of flat wire: 0.045 in. Distance between rods: 1-1/4 in. Rod diameter: 0.118 in. Overall dimensions: 84 ft. L x 3 ft. 7 in. W x 5/16 in. H.

Product Details
  • Stock No: NOI8013.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Belts
  • Conveyor Width (inches): 43.75
  • Conveyor Length (inches): 2100
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1008
  • Width (Inches): 43
  • Height (Inches): 0.3125
Additional Product Details
Stainless Steel Honeycomb Flat Wire Conveyor Belt
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items