Brunner Eng. & Mfg. Ammonia Vertical Receiver- 120 Gallon

Brunner Eng. & Mfg. Ammonia Vertical Receiver- 120 Gallon

Brunner Eng. & Mfg. Ammonia Vertical Receiver- 120 Gallon. Nat'l Bd: 7526E. Ref. No: 116036. Inside straight-wall dimensions: 2 ft. dia. x 4 ft. 7 in. H. Material of construction: carbon steel. MAWP: 125 psi @ 450°F. Head radius: 2:1. Head thickness: 0.99 in. Shell thickness: 0.114 in. Inlets/outlets: (2) 1/2 in. dia. ports, (1) 3/4 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 2 ft. 6 in. L x 2 ft. W x 5 ft. 8 in. H.

Product Details

  • Stock No: NOI8028
  • Manufacturer: Brunner Engineering & Mfg. Co.

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 55
  • Tank Estimated Capacity (Gallons): 120
  • Tank National Board Number: 7526E
  • Tank MAWP (PSI at temp): 125 psi @ 450°F
  • Tank Inlets & Outlets Description: Inlets/Outlets: (2) 1/2 in. dia. ports, (1) 3/4 in. dia. port, (1) 1 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 24
  • Height (Inches): 68

Additional Product Details

Brunner Eng. & Mfg. Ammonia Vertical Receiver- 120 Gallon