Carlyle 06ET275-360 6-Cylinder Semi-Hermetic Compressor (30 HP 230/460 V)

Carlyle 06ET275-360 6-Cylinder Semi-Hermetic Compressor (30 HP 230/460 V)

Carlyle 6-Cylinder Heavy Duty Semi-Hermetic Compressor- 33 Ton. Model: 06ET275360. S/N: 07J48599. Refrigerant: R-22. Nominal horsepower: 30. Displacement @ 1750 rpm: 75 cfm. Suction temperature rating: -10°F to 50°F. Power supply: 230/460 V, 130/65 FLA, 440/220 LRA, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. refrigerant suction port. Outlets: (1) 1-1/2 in. dia. refrigerant discharge port. Overall dimensions: 3 ft. L x 1 ft. 11 in. W x 2 ft. H.

Product Details

  • Stock No: NOI8038
  • Manufacturer: Carlyle
  • Model: 06ET275-360
  • Serial Number: 07J48599
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Manufacturer: Carlyle
  • # Compressors in Package: 1
  • Compressor Model: 06ET275360
  • Compressor SN: 07J48599
  • Compressor Max Speed (RPM): 1750

Micro Panel Details

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 30
  • Motor Voltage: 230/460
  • Motor Amps: 130/65/440/220
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 23
  • Height (Inches): 24

Additional Product Details

Carlyle 06ET275-360 6-Cylinder Semi-Hermetic Compressor (30 HP 230/460 V)