Hobart EL5-1224 Waste Processing System

Hobart EL5-1224 Waste Processing System

Hobart waste processing system. Model: EL5-1224. Self contained food scraps grinding system. Turns food, scraps, and disposable materials into a semi-dry pulp, reducing odors that that attract vermin. Inside bowel dimensions; 24 in. diameter x 17 in. deep. Hobart centrifugal pump with Hobart motor, ½ hp. Grinder with Hobart motor, 5 hp. Screw auger with Hobart motor, 2 hp. Tigear reducer ratio: 1.77. Final rpm: 974. Overall dimensions: 5 ft. 4-1/2 in. L x 2 ft. 10 in. W x 5 ft. ½ in. H.

Product Details

  • Stock No: NOI8046
  • Manufacturer: Hobart
  • Model: EL5-1224
  • Serial Number: 27-137-733

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hobart EL5-1224 Waste Processing System