Texwrap Packaging Systems Heat Tunnel - 15 in. Belt
Texwrap Packaging Systems Single Chamber Shrink Tunnel. Model: T822. Belt width: 15 in. Maximum aperture/clearance above belt: 22 in. W. x 8 in. H. Conveyor speed: 0-150 FPM. Control power supply: 115 V. Input power supply: 460 V, 3 phase. Baldor Motor, 1 hp, 3 phase. Infeed/exit height: 2 ft. 6 in. - 2 ft. 11 in. (adjustable). Inlet: (1) 1 ft. 10 in. W x 8 in. H. product infeed. Outlet: (1) 1 ft. 10 in. W x 8 in. H. product discharge. Overall dimensions: 5 ft. L x 3 ft. 6-1/2 in. W x 5 ft. 8-1/2 in. H.
Product Details
- Stock No: NOI8047
- Manufacturer: Texwrap Packaging Systems
- Model: T822
- Serial Number: C1111