Jacketed Stainless Steel Funnel Tank - 10 Gallon

Jacketed Stainless Steel Funnel Tank - 10 Gallon

Jacketed Stainless Steel Funnel Tank – 10 Gallon Capacity. Inlets: (1) 1 ft. 8 in. dia. open top, (1) 2-1/2 in. S-Line fitting (product), (1) 1 in. FNPT (media). Outlets: (1) 1-1/2 in. (product), (1) 1 in. FNPT (media). Overall dimensions: 1 ft. 10 in. L x 1 ft. 9-1/2 in. W x 3 ft. 3-1/2 in. H.

Product Details

  • Stock No: NOI8051
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Funnel Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 1 ft. 8 in. dia. open top, (1) 2-1/2 in. S-Line fitting (product), (1) 1 in. FNPT (media). Outlets: (1) 1-1/2 in. (product), (1) 1 in. FNPT (media)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 21.5
  • Height (Inches): 39.5

Additional Product Details

Jacketed Stainless Steel Funnel Tank - 10 Gallon