Reeves Motodrive Variable Speed Reducer - 5 HP

Reeves Motodrive Variable Speed Reducer - 5 HP

Reeves Motodrive Variable Speed Reducer. Manually adjustable speed reducer. Reliance electric motor, 5 hp, 1710 rpm, 230/460 V, 18.4/9.2 amps, 60 Hz. 3 phase. Minimum rpm: 28. Maximum rpm: 84. Gear Ratio: 31.4:1 Overall dimensions: 2 ft. 10-1/4 in. L x 1 ft, 3-1/2 in. W x 2 ft. 2 in. H.

Product Details

  • Stock No: NOI8052
  • Manufacturer: Reeves
  • Serial Number: MFC40548-SF

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reeves Motodrive Variable Speed Reducer - 5 HP