Cimco Horizontal Surge Drum - 190 gallons

Cimco Horizontal Surge Drum - 190 gallons

1997 Cimco Horizontal Surge Drum - 190 gallons. S/N: 228960. MAWP shell: 150 psi @ 200 °F. MDMT: -20 °F/-50 °F @ 150/60 psi. Parker gas powered valve no. 59A. S/N C26969 and Cimco gauge. Came out of Nestle in Canada. Not used much and is very nice. Inlets/outlets: (1) 6 in. dia. port, (1) 2-1/2 in. dia. port, (2) 1 in. dia. ports, (1) 4 in., (1) 3 in., (1) 1 in. Overall dimensions: 86 in. L x 28-1/2 in. W x 93 in. H.

Product Details

  • Stock No: NOI8269
  • Manufacturer: Cimco
  • Serial Number: 228960

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cimco Horizontal Surge Drum - 190 gallons