BAC Evaporative Condenser
Special Notes about Machine: Coil Section Only. Number of Coils: 28, Number of Rows: 16, Inlet: (2) 4 in. dia. Port, (1) 4 in. dia, Outlet: (2) 4 in. dia. port, (1) 1 ¼ in. dia. port., MNPT port (water). Top Dimensions (per unit): 18'9 L x 6' 8 W x 4'10 HTop Weight (per unit): 8,982 LBSOther Notes about machine: Coil Section Only
Product Details
- Stock No: NOI9003
- Manufacturer: BAC
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
- Top Length (Inches): 225
- Top Width (Inches): 80
- Top Height (Inches): 58
- Top Weight (LBS): 8982
Pump Details
- Pump Included? No
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: COIL SECTION ONLY