Paul Mueller Company Stainless Steel Pressure Vessel - 150 Gallons

Paul Mueller Company Stainless Steel Pressure Vessel - 150 Gallons

Paul Mueller Company Stainless Steel Pressure Vessel. MAWP 160 psi at 212°F. Approximate capacity: 150 gallons. Inside dimensions: 26 in. dia. x 68 in. straight wall. Inlets/Outlets: (1) 1 in. s-line. (1) 1 in. FNPT. (3) 1-1/2 in. s-line. (3) 2 in. s-line. (1) 4 in. s-line. Overall dimensions: 3 ft. 1 in. L. x 2 ft. 11-3/4 in. W. x 8 ft. 2 in. H.

Product Details

  • Stock No: NOI9013
  • Manufacturer: Paul Mueller Co.
  • Serial Number: H11264-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paul Mueller Company Stainless Steel Pressure Vessel - 150 Gallons