Viking AL195 Positive Displacement Gear Pump
Viking AL195 Positive Displacement Gear Pump. Model: AL195. S/N: 2209353. The current Viking equivalent is a model AL4195. The High Speed Compact Series are Heavy Duty design. Nominal capacity at maximum speed: 75 GPM at 1200 RPM. Maximum Differential Pressure: 250 PSI. Inlet/outlet: (2) 3 in. FNPT. Overall dimensions: 1 ft. 3-1/4 in. L x 10 in. W x 1 ft. 1-1/2 in. H.
Product Details
- Stock No: NOIP1005
- Manufacturer: Viking
- Model: AL195
- Serial Number: 2209353