Waukesha Cherry-Burrell VA Centrifugal Pump (2 HP)

Waukesha Cherry-Burrell VA Centrifugal Pump (2 HP)

Cherry-Burrell Centrifugal Pump. Model: VA. S/N: 34329. Sterling Electric motor: 2 hp, 1750 rpm, 208-230/460 v,6.39-5.78/2.89 a, 60 Hz, 3 phase. Frame 145TC. (1) 5 in. dia. impeller. Inlet: (1) 2 in. ACME, (1) 1-1/2 in. ACME. Overall dimensions: 1 ft. 5-1/2 in. L x 11 in. W x 7-1/2 in. H.

Product Details

  • Stock No: NOIP1117
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: VA
  • Serial Number: 34329

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 2
  • Motor RPM: 1750
  • Motor Voltage: 208- 230/460
  • Motor Amps: ,6.39-5.78/2.89
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145TC

Dimensions:

  • Length (Inches): 17.5
  • Width (Inches): 11
  • Height (Inches): 7.5

Additional Product Details

Waukesha Cherry-Burrell VA Centrifugal Pump (2 HP)