Tri-Clover Tri-Flo C114 Centrifugal Pump

Tri-Clover Tri-Flo C114 Centrifugal Pump

Tri-Clover Tri-Flo Centrifugal Pump. Model: C114MDG56T-S. Serial No: V4367. Impeller diameter: 4 in. Motor: Unimount, 1725 RPM, 0.75 HP, 230/460 V, 2.8/1.4 amps, 3-phase, 60 Hz. Inlet: 1.5 in. s-line, Outlet: 1.5 in. s-line. Overall dimensions: 1 ft. 5 in. L x 9 in. W x 6-1/2 in. H.

Product Details

  • Stock No: NOIP1306
  • Manufacturer: Tri-Clover
  • Model: C114MDG56T-S
  • Serial Number: V4367

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Tri-Flo C114 Centrifugal Pump