Tri-Clover Tri-Flo Centrifugal Pump

Tri-Clover Tri-Flo Centrifugal Pump

Tri-Clover Tri-Flo Centrifugal Pump. NO MFG TAG, this appears to be a Model C114MDG56T-S. Impeller diameter: 4 in. Motor: Baldor, 0.75 HP, 1725 RPM, 208-230/460V, 3.2-3/1.5 Amps, 3-phase, 60 Hz. Inlet: 1.5 in. s-line, Outlet: 1.5 in. s-line. Overall dimensions: 1 ft. 5 in. L x 9 in. W x 6-1/2 in. H.

Product Details

  • Stock No: NOIP1307
  • Manufacturer: Tri-Clover

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Tri-Flo Centrifugal Pump