Tri-Clover Tri-Flo Centrifugal Pump

Tri-Clover Tri-Flo Centrifugal Pump

Tri-Clover Tri-Flo Centrifugal Pump. NO MFG TAG but this appears to be a Model C114. Impeller diameter: 6 in. Motor: Sterling Electric 2 HP, 1750 RPM, 208-230/460V, 6.39-5.78/2.89 Amps, 3-phase, 60 Hz. Inlet: 2.5 in. s-line, Outlet: 1.5 in. s-line. Overall dimensions: 1 ft. 6 in. L x 9-1/2 in. W x 9-1/2 in. H.

Product Details

  • Stock No: NOIP1308
  • Manufacturer: Tri-Clover

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Tri-Flo Centrifugal Pump