Waukesha C-Series Sanitary Centrifugal Pump

Waukesha C-Series Sanitary Centrifugal Pump

2006 Waukesha Cherry-Burrell Sanitary Centrifugal Pump. Model: C216. Part Number: 3315. Serial No: 402703-06. 3A rated. Impeller diameter: 5-1/2 in. Maximum capacity (1750 RPM / 3500 RPM, max 6 in. impeller): 145 GPM / 280 GPM. Maximum head 42 ft / 169 ft. Leeson Washguard Stainless Steel Duck Motor: 3 hp, 1750 rpm, 208-230/460 V, 8.8-8.2/ 4.1 amps, 60 Hz, 3 phase. Inlet: 2 in. s-line. Outlet: 1.5 in. s-line. Overall dimensions: 1 ft. 9 in. L x 1 ft. 4 in. W x 1 ft. 2 in. H. Unit appears to be unused.

Product Details

  • Stock No: NOIP1309
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: C216
  • Serial Number: 402703-06

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha C-Series Sanitary Centrifugal Pump