Viking GPV-0758-7 Positive Displacement Pump (1.5 HP)
Viking Pump, Inc. (IDEX Corp.) Pump. Model: GPV-0758-7. Serial: 10590132. Quantity available: 1. Motor specs: 1.5 HP, 110/220V, 17/8.5 amps, 1425 RPM, 50 Hz, 1-phase.
Product Details
- Stock No: NOIP1405-01
- Manufacturer: Viking
- Model: GPV-0758-7
- Serial Number: 10590132
Pump Details
- Pump Type: Positive Displacement
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 1.5
- Motor RPM: 1425
- Motor Voltage: 110/220
- Motor Amps: 17/8.5
- Motor Hertz (Hz): 50
- Motor Phases: 1
- Motor Frame Size: 56C