Dean Bros. Centrifugal Pump
Dean Bros. Centrifugal Pump. Model: 1 X 1-1/2 X 8 PH-201. S/N: 126406. MAWP: 200 psig. Capacity: 20 gpm @ 44.6 tdh. Impeller diameter: 7 in. Baldor Industrial Motor, 10 hp, 3450 rpm, 208-230/460 V, 25-24/12 amps, 60 Hz, 3 phase.
Product Details
- Stock No: NOIP8010.
- Manufacturer: Dean Bros.
- Model: 1 X 1-1/2 X 8 PH-201