Sanitary Centrifugal Pump

Sanitary Centrifugal Pump

Sanitary Centrifugal Pump. Model: S1OS. S/N: 28391. Ref. No. 23749. Impeller diameter: 5 in. Leeson Electric Motor, 3 hp, 3450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT fittings. Outlets: (1) 2 in. dia. FNPT fittings. Overall dimensions: 2 ft. 3 in. L x 1 ft. 10 in. L x 3 ft. 6 in. H.

Product Details

  • Stock No: NOIP8012.
  • Manufacturer: Not Specified
  • Model: S1OS
  • Serial Number: 28391

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sanitary Centrifugal Pump