Sanitary Centrifugal Pump

Sanitary Centrifugal Pump

Sanitary Centrifugal Pump. Impeller diameter: 7-1/2 in. Baldor Industrial Motor, 20 hp, 3525 rpm, 208-230/460 V, 48-46/28 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fittings. Outlets: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 7 in. W x 1 ft. 5 in. H.

Product Details

  • Stock No: NOIP8019.
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 7.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 3525
  • Motor Voltage: 208-230/460
  • Motor Amps: 48-46/28
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 26
  • Width (Inches): 19
  • Height (Inches): 16

Additional Product Details

Sanitary Centrifugal Pump