APV 3UR Positive Displacement Pump

APV 3UR Positive Displacement Pump

APV Crepaco Positive Displacement Pump. Model: 3UR. S/N: 10563. Seal option: O-ring seals. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 1 ft. L x 8 in. W x 10 in. H.

Product Details
  • Stock No: NOIP8022.
  • Manufacturer: APV
  • Model: 3UR
  • Serial Number: 10563
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 8
  • Height (Inches): 10
Additional Product Details
APV 3UR Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items