- Product Details
Pompetravaini S.P.A. BT 202/1KC-H/RA Vacuum Pump (7 GPM Max)
Pompetravaini S.P.A. Castano Primo B1 Vacuum Pump. Model: BT 202/1KC-H/RA. S/N: 10774. Flow rate for new pump is 7 gpm with required horsepower and at 150 ft of liquid column. Single stage. Brook Crompton Motor, 1.1/1.27 Kw, 1410/1720 rpm, 220-240/440-480 V, 5.2-5.6/3.0-3.2 amps, 60Hz, 3 phase. Inlets/outlets: (2) 3/4 in. dia. ports each with a 4 in. dia. flange and (4) 1/2 in. thru-holes at center distances of 2 in. Overall dimensions: 2 ft. 4 in. L x 1 ft. W x 1 ft. 1 in. H.(ACN24).
- Stock No: NOIP8023
- Manufacturer: Pompetravaini S.P.A.
- Model: BT 202/1KC-H/RA
- Serial Number: 10774
- Pump Type: Vacuum
- Max Gallons Per Minute GPM: 7
- Max Speed RPM: 1750
- Maximum Temperature (F): 70
- Maximum Pressure MAWP (PSI): 3.5
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 0.75
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 4
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 0.75
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 4
- Inlet/Outlet 2 # Flange Holes: 4
- Motor Included? Yes
- Motor Manufacturer: Crompton Motor
- Motor RPM: 1410/1720
- Motor Voltage: 220-240/440-480
- Motor Amps: 5.2-5.6/3.0-3.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
- Length (Inches): 28
- Width (Inches): 12
- Height (Inches): 13
- ACN: 24
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!