Ingersoll-Dresser Centrifugal Pump (10 HP, 209.5 GPM Max)
Ingersoll-Dresser Centrifugal Pump. Size: 3x1.5x6. S/N: 0101-7137/B HOC3+. Impeller diameter: 6.25 in. Baldor industrial motor, 10 hp, 3500 rpm, 230/460V, 60 Hz, 3 phase. Inlets: (1) 3-1/4 in. dia. flanged port. Outlets: (1) 1-3/4 in. dia. flanged port. Overall dimensions: 3 ft. 3-3/4 in. L x 1 ft. 2-1/2 in. W x 1 ft. 4-1/8 in. H.
Product Details
- Stock No: NOIP9002
- Manufacturer: Ingersoll-Dresser
- Serial Number: 0101-7137/B HOC3+
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 209.5
- Max Speed RPM: 3550
- Maximum Pressure MAWP (PSI): 285
- Impeller Diameter (inches): 6.25
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3.25
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.75
- Inlet/Outlet 2 Type: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 10
- Motor RPM: 3500
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 39.75
- Width (Inches): 14.5
- Height (Inches): 16.125