Moyno (Robbins & Myers) Progressive Cavity Pump

Moyno (Robbins & Myers) Progressive Cavity Pump

Moyno (Robbins & Myers) Progressive Cavity Pump. Model: 34408. S/N: 791. Howell Electric Motor: ¾ Hp, 1725 rpm, 115/230 volts, 10.0/5.0 amps, 60 Hz, 1 phase. (1) 1 in. FNPT. Overall dimensions: 1 ft. 5 in. L. x 1 ft. 5 in. W. x 10 in. H.

Product Details

  • Stock No: NOIP9005
  • Manufacturer: Moyno
  • Model: 34408
  • Serial Number: 791

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno (Robbins & Myers) Progressive Cavity Pump