Eastern Industries J34B Centrifugal Pump (0.25 HP)

Eastern Industries J34B Centrifugal Pump (0.25 HP)

Eastern Industries Centrifugal Pump. Model: J34B. S/N: C4A-0417. Type 200. Reliance Electric motor: ¼ Hp, 3450 rpm, 208 volts, .96 amps, 60 Hz, 3 phase. (1) ¾ in. FNPT inlet. (1) ½ in. MNPT outlet. Overall dimensions: 1 ft. 1-1/2 in. L. x 5-5/8 in. W. x 7-1/2 in. H.

Product Details

  • Stock No: NOIP9006
  • Manufacturer: Eastern Industries
  • Model: J34B
  • Serial Number: C4A-0417

Pump Details

  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 0.75
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 0.5
  • Inlet/Outlet 2 Type: MNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 3450
  • Motor Voltage: 208
  • Motor Amps: 0.96
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 13.5
  • Width (Inches): 5.625
  • Height (Inches): 7.5
  • ACN: 3

Additional Product Details

Eastern Industries J34B Centrifugal Pump (0.25 HP)