Runway Enterprises Table Top Conveyor

Runway Enterprises Table Top Conveyor

Runway Enterprises Table Top Conveyor. Model RMC-200-SS, S/N 155-99. Stainless steel. Baldor Motor: Cat No. VWDM3546T, Sepc: 35H809Y102, 1 hp, 230/460 V, 3.2/1.6 amps, 1,725 rpm, 60 Hz, 3 phase. Rockwell Automation: Model MR947594, Size/Ratio 0175B019M14DL1. Dodge Gear Box: stainless steel Frame on table. (2) polyurethane belts. Belt dimensions: 24 in. W. Overall dimensions: 87-½ in. L x 35 in. W x 53 in. H.

Product Details

  • Stock No: NPPC106.
  • Manufacturer: Runway Enterprises
  • Model: RMC-200-SS
  • Serial Number: 155-99

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Runway Enterprises Table Top Conveyor