Klenzade CIP Foamer Cleaning System

Klenzade CIP Foamer Cleaning System

1998 Klenzade CIP Foamer Cleaning System. Model: C Foamer-Special. Project No: FA1735. Wilden M Series Diaphragm Pump. Ampco Centrifugal Pump, Model: 1-1/4 x 1 KC2, S/N: CC-18989-1-1, impeller diameter: 5-1/2. Baldor Industrial Motor, 2 hp, 3450 rpm, 208-230/460 V, 6.2-5.4/2.7 amps, 60 Hz, 3 phase. Lumenite 3-level Indecator Probe. 16 in. L x 16 in. W manway. Tank inside dimensions: 24-1/2 in. L x 24 in. W x 28 in. H. Tank capacity: 69 gallons. Inlets: (1) 2 in. dia. S-line fitting, (1) 1-½ in. NPT. Outlets: (1) 4 in. dia. tube (tank overflow), (1) 2 in. dia. S-line discharge. Overall dimensions: 55 in. L x 32 in. W x 72-1/2 in. H.

Product Details

  • Stock No: NPPC128.
  • Manufacturer: Klenzade
  • Model: C

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Klenzade CIP Foamer Cleaning System