Safeline Gravity Feed Metal Detector, Model GF 150

Safeline Gravity Feed Metal Detector, Model GF 150

Safeline Gravity Feed Metal Detector. Model GF150/P/FM/15'R/SCB1/TK/RC/QRC, S/N 10345. M/C# 033, REF# 9291-1, PWR/DR # 140, OOBV 110 MV, Ref Phase 2923. 110 V. Inlet: 5-½ in. (top), Outlets: (2) 10 in. W, 3-½ in. L (bottom). Overall dimensions(not including remote control box): 2ft. 4in.L x 2ft. 2in. W x 3ft. 11in. H.

Product Details

  • Stock No: NPPC140.
  • Manufacturer: Safeline Inc.
  • Model: GF150/P/FM/15R/SCB1/TK/RC/QRC
  • Serial Number: 10345

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Safeline Gravity Feed Metal Detector, Model GF 150