Vertical Single Shell Mix & Blend Tank- 5,000 Gallon

Vertical Single Shell Mix & Blend Tank- 5,000 Gallon

Vertical Single Shell Mix & Blend Tank- 5000 Gallon. Inlets/outlets: (3) 3 in., (1) 2 in., (1) 1-1/2 in. Manway: 19 in. dia. Inside dimensions: 8 ft 11 in. dia x 146 in. H. Louis Allis Pacemaker motor: 10 hp, 1725 rpm, 230/460 V, 24.2/12.2 amps, 60 Hz, 3 phase. Power transmission worm gear motor. Ratio: 54.6. Output torque: 16,740 lb ft. Final speed: 32 rpm. Overall dimensions: 9 ft dia x 17 ft. 9 in. H.

Product Details

  • Stock No: NPPC2201.26
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vertical Single Shell Mix & Blend Tank- 5,000 Gallon