MAC Air Vent Round Filter Receiver
MAC Air Vent Round Filter Receiver. Model: 39AVRC7. S/N: 23404-004-1. Style: II. Customer P.O. No: 4500045155. Inside straight-wall dimensions: 2 ft. 4 in. dia. x 4 ft. H. Carbon steel construction. Number of cartridges: 7. Cartridge length: 3 ft. 3 in. Filter media: 252 sq. ft. with an air to media ratio of 2.3:1 @ 3.3 cfm. Baldor Electric Motor, 2 hp, 3450 rpm, 20/460 V, 5.2/2.6 amps, 60 Hz, 3 phase. New York Blower Co. Blower, Shop No: V01337, Size: 116 UNIV. The MAC Air Vent Round (AVRC) Filter Receiver is designed to receive product from a vacuum or pressure system. Filter cartridges are removed from the bottom. Overall dimensions: 5 ft. 7 in. L x 2 ft. 8 in. W x 5 ft. 7-1/2 in. H. (ACN76)
Product Details
- Stock No: NPPC219
- Manufacturer: MAC
- Model: 39AVRC7
- Serial Number: 23404-004-1
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 2
- Motor RPM: 3450
- Motor Voltage: 20/460
- Motor Amps: 5.2/2.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 67
- Width (Inches): 32
- Height (Inches): 67.5
- ACN: 76
Additional Product Details
- Known Issues or Problems: Filter cartridges are removed from the bottom.