Westinghouse HMCP030H1 Series C Motor Circuit Protector ( 30 Amp, 3 Pole, 600 VAC-250 VDC)
Unused Westinghouse Series C Motor Circuit Protector. Model: HMCP030H1. Style: 663C86G11. Voltage Maximum: 600VAC-250VDC. Trip Setting Amps: 90 to 300A. Motor FLA: 6.9-25.2. Continuous Amps: 30A. Starter Size: NEMA 1.
Product Details
- Stock No: REP52
- Manufacturer: Westinghouse
- Model: HMCP030H1
- Serial Number: 663C86G11
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 4
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No