Nash Vacuum Pump Skid - 25 HP
Nash Engineering Co. Vacuum Pump Skid. Model: SC5 / 7. Test No.: 96D1496. RPM: 11. Vacuum application. Nash-Kinema master serial number 9700145, part serial number 9703867-1. US Electrical : 25 HP, 1775 RPM, 460V, 60 Hz, 3-phase, 284T Frame. Features vacuum pump, electric motor vertical tank, common Frame, and belt guard. Overall crate dimensions: 89 x 60 x 59 inches, 2163 LBS.
Product Details
- Stock No: NWRM01
- Manufacturer: Nash
- Model: SC-5/7
- Serial Number: 9700145