SIHI LPHA60520 Vacuum Pump (25 HP, 7 GPM Max)
SIHI Pumps, Inc. Vacuum Pump Skid. Model: LPHA 60520. BN 041 02 0. No.: 2774 677. Capacity at 1750 RPM; 251-371 CFM depending on vacuum level (saturated air). Service liquid flow requirement: 7 GPM. Skid built by Rogers Machinery Co. Thermal Transfer Products Heat Exchanger model: B-1003-B4-F, operating pressure 250 PSI shell / 150 PSI tubes, 350F, serial 185688. Vertical tank. Lincoln Lincguard Dripproof Motor: 25 HP, 1750 RPM, 230/460V, 64/32 amps, 60 Hz, 3-phase, 284T Frame. Overall crate dimensions: 89 x 48 x 54 inches, 2100 LBS.
Product Details
- Stock No: NWRM02
- Manufacturer: SIHI
- Model: LPHA60520
- Serial Number: 2774
Pump Details
- Pump Type: Vacuum
- Max Gallons Per Minute GPM: 7
- Max Speed RPM: 1750
- Maximum Temperature (F): 350
- Maximum Pressure MAWP (PSI): 250
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 4
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 4
- Inlet/Outlet 2 Type: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 25
- Motor RPM: 1750
- Motor Voltage: 230/460
- Motor Amps: 64/32
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 284T
Dimensions:
- Length (Inches): 89
- Width (Inches): 48
- Height (Inches): 54
- Weight (LBS): 2100