North Star M40-SS Flake Ice Maker
Used North Star Ice Flaker. Model: M40-SS-LMC-04. Serial: 1435. Year: 2004. Stainless steel freeze surface. Previously run with ammonia refrigerant. Nominal capacity: 19.3 tons per 24 hours (-25F evaporating temperature, 1.5 mm ice thickness, 60F water input temperature). Weight: 4,100 LBS. Overall dimensions: 83 in. L x 56 in. W x 80 in. H.
Product Details
- Stock No: OBSF012
- Manufacturer: North Star Ice
- Model: M40-SS-LMC-04
- Serial Number: 1435