Alfa Laval Plate-Frame Ammonia Chiller - 200 Ton

Alfa Laval Plate-Frame Ammonia Chiller - 200 Ton

Alfa Laval Heat Exchanger – Richmond Virginia. Nat’l Bd.: 27462. Model: MK15 BWFD. Surface Area: 752.60 sq. ft. Serial: 695826. PO: 131411TL. Year 2008. MAWP: 150/250 PSI at 200F. MDMT: -20F at 150/250 PSI. Approximate dimensions: 7 ft. x 3 ft. x 5 ft. high. Previous owner said tonnage rating was 200-220 TR. Ammonia Surge Drum. Certified by Thermofluid International, Inc. Mansfield Texas. Nat’l Bd.: 1073. Serial 98236V. Model: RH-4209. Year 1999. MAWP: 250 PSI at 200F. MDMT: -20F at 250 PSI. Approximate dimensions: 10 ft. x 5 ft. x 8 ft. high. Previously used in 2013 as a water chiller with ammonia refrigerant. Includes misc piping.

Product Details

  • Stock No: OFCI01.27a
  • Manufacturer: Alfa Laval
  • Model: MK15 BWFD
  • Serial Number: 695826

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Plate-Frame Ammonia Chiller - 200 Ton