Girton Insulated Single Shell Tank- 300 Gallon

Girton Insulated Single Shell Tank- 300 Gallon

Girton Insulated Single Shell Tank- 300 Gallon. Model SV-300. S/N 95347. Inside dimensions: 48 in. dia. x 43-½ in. H. Inlets: (3) 1 in., (1) 1-½ in., (1) 3 in. Outlets: 1-½ in. with flange. (4) legs: 2-½ in. Tank has indention from an implosion. Overall dimensions: 66 in. L x 57 in. W x 64 in. H.

Product Details

  • Stock No: OI109
  • Manufacturer: Girton
  • Model: SV-300
  • Serial Number: 95347

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Girton Insulated Single Shell Tank- 300 Gallon