Stainless Steel Vibrating Conveyor

Stainless Steel Vibrating Conveyor

Stainless Steel Vibrating Conveyor. Pan dimensions: 117 in. L x 35 in. W x 5-1/2 in. H. Sifter screen dimensions: 102 in. L x 34 1/2 in. W x 1 in. H. Perforation size: 3/8 in. (3) equally sized catch pans: 42 in. L x 8 in. W. Borg-Warner Hydraulic motor Model: MC159AH72B. Ajax Drive Model: 8BF. Infeed height: 55 in. Exit height: 53 in. H. Overall dimensions: 131 in. L x 44 in. W x 59 in. H.

Product Details
  • Stock No: OI111
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Vibrating Conveyor