Groen Kettle-100 Gallon
Groen Kettle-100 Gallon. Model SA-F-100, S/N 39200. Agitator and Motor. Max W.P. 100 psi. 3 legs at 32 in. H. Built 1955. Inlets (1) 1-½ in. Outlets (1) 2 in. Two flip top lids. Inside dimensions 36 in. diameter, 12 in. H (top of jacket), 30 in. H at center. Overall dimensions 38 in. W, 54-½ in. L, 71 in. H.
Product Details
- Stock No: OI115
- Manufacturer: Not Specified
- Model: SA-F-100
- Serial Number: 39200
Tank Details