- Product Details
Trane Air Cooled Glycol Packaged Chiller 30 Ton
Trane Air Cooled Glycol Packaged Chiller- 30 Ton. S/N L78F12355. Compressor motor: 68.3 FLA, 60 LRA, 60 Hz, 3 phase, 460 V, utilization volt range: 414-506, nominal system voltages: 440-460-480, test pressure: 450 psi (high side), 300 psi (low side), factory charged: R-22 (circuit 1: 40 lbs.). (3) condenser fan motors: 1 hp, FLA: 1.82 (each), 60 Hz, 3 phase. Heater circuit: 115 V, 420 watts. Overall dimensions: 200 in. L x 96 in. W x 70 in. H.
- Stock No: OI117.
- Manufacturer: Trane
- Air Cooled or Liquid Cooled: Air Cooled
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!